Delta
Metal Lever, Handle Kit, 14 Series, Material: metal
- Zoro #: G8318307
- Mfr #: RP79166CZ
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $73.57
Delta #RP79166CZ Specifications
- Zoro #: G8318307
- Mfr #: RP79166CZ
- Sub-Category: Faucet Handles
- Fits Brand: Delta
- Material: metal
- Finish: Champagne Bronze
- Item: Handle Kit Repair Part Faucet
- Handle Type: Single Handle Lever
- Green Environmental Attribute: NA
- Width: 2.88
- Weight: 0.706 lb
- Length: 3.5
- Height: 7.88
- Series: Ara®
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Type: Faucet
- Overall Width (In.): 2.88
- Overall Height (In.): 7.88
- Function: Repair Part
- Depth (In.): 3.5
- Mfr. Series: 1400SeriesUniversal
- Handle: Single Handle Lever
- Country of Origin (subject to change): China
Description
Metal Lever,Handle Kit,14 Series
Restrictions and Compliance
Reviews of Delta #RP79166CZ
Explore more
- DELTA Broderick Handle Set Screw And Button RP100835KS
- DELTA Delta Handle Set Screw RP6119
- DELTA Bowery Set Screw, Cover & Wrench - Hand Shower Base RP100722PN
- DELTA Delta Wall Decal RP17829
- DELTA Delta Bonnet Nut RP1050
- DELTA Other Cap RP91963BL
- DELTA Other Plug - Pipe RP76
- NEWPORT BRASS 1/2" Round Thermostatic Trim Plate With Handle in Satin Bronze (Pvd) 3-923TR/10
- KOHLER Sleeve, Vacuum Breaker 21276-VU
- Delta Faucet Repair and Maintenance