Delta

Metal Lever, Handle Kit, 14 Series

Delta Metal Lever,  Handle Kit,  14 Series RP84826
Hover or click to zoom Tap to zoom
Key Features
  • Sub-Category: Faucet Handles
  • Fits Brand: Delta
  • Material: metal
  • Standards: ADA compliant
  • Item: Handle Kit Repair Part Faucet
  • Green Environmental Attribute: NA
  • Handle Type: Single Handle Lever
  • Height: 4.25
See full product details
$54.42

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Delta #RP84826 Specifications

  • Sub-Category: Faucet Handles
  • Fits Brand: Delta
  • Material: metal
  • Finish: Chrome
  • Standards: ADA compliant
  • Item: Handle Kit Repair Part Faucet
  • Green Environmental Attribute: NA
  • Handle Type: Single Handle Lever
  • Height: 4.25
  • Weight: 0.672 lb
  • Length: 2
  • Width: 2.06
  • Overall Height (In.): 4.25
  • Type: Faucet
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Function: Repair Part
  • Overall Width (In.): 2.06
  • Series: Zura®
  • Depth (In.): 2
  • Handle: Single Handle Lever
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China

Description

Metal Lever,Handle Kit,14 Series

Restrictions and Compliance

Reviews of Delta #RP84826

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.