Delta
Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim
Mfr # T14467-SS
Zoro # G7825616
product price: $536.90
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 7.19
- Length 7.19
- Handle Type Single Handle Lever
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Delta
- MFR # T14467-SS
- Zoro # G7825616
- UPC # 034449717212
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 7.19 |
Length | 7.19 |
Width | 6.5 |
Height | 6.5 |
Spout Length | 6-1/4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.5 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Item | Monitor(R) 14 Series H2Okinetic(R) Tub |
Weight | 4.59 lb |
CEC Compliant | T |
Flow Rate (GPM) | 1.75 |
Series | Ara® |
Valve Type | Single-function pressure balance cartridge |
Handle | Single Handle Lever |
GPM | 1.75 |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Description
Monitor(R) 14 Series H2Okinetic(R) Tub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Seal Kit Starlight Chrome (45878000)
- VIEGA ProPress Straight Coupling, No Stop, 3/4 in Press-Fit x 3/4 in Press-Fit, 2 in L, Copper (78177)
- B & K NIBCO 3/4 in. Solder X 3/4 in. D Solder Wrought Copper Coupling without Stop 1 pk (W00975C)
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-763)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim (T14467-BL)
- DELTA Other Trim Sleeve - T27 Series (RP84936BL)
- DELTA 22 (T27959-CZ)
- DELTA Wall Mount for Hand Shower, Chrome (U4005-PK)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- DELTA 22 (T27867-RB)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- KOHLER Statement Slidebar Shelf Vibrant Brushed Moderne Brass (26317-2MB)