Delta
Monitor(R) 14 Series Shower Trim
- Zoro #: G7822703
- Mfr #: T14253
Hover or click to zoom Tap to zoom
Key Features
- Item: Monitor(R) 14 Series Shower Trim
- Type: Faucet
- Length: 18.13
- Green Environmental Attribute: N
- Height: 7.59
- Width: 8.66
- Series: Vero®
- Mfr. Series: 1400SeriesUniversal
$303.79
Subtotal: $303.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #T14253 Specifications
- Zoro #: G7822703
- Mfr #: T14253
- UPC #: 034449632461
- Item: Monitor(R) 14 Series Shower Trim
- Type: Faucet
- Finish: Chrome
- Length: 18.13
- Green Environmental Attribute: N
- Height: 7.59
- Width: 8.66
- Series: Vero®
- Mfr. Series: 1400SeriesUniversal
- Handle: Single Handle Lever
- Function: Tub / Shower
- GPM: 2.50
- Country of Origin (subject to change): United States
Description
Monitor(R) 14 Series Shower Trim
Reviews of Delta #T14253
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Monitor(R) 14 Series Shower Trim T14253-RB
- DELTA Monitor(R) 14 Series Shower Trim T14253-SS
- DELTA Monitor(R) 14 Series Shower Trim T14253-CZ
- DELTA TempAssure, 17TSeries Valve Trim T17T038
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ch T27859
- DELTA Delta BathSafety, 24", Trad Decorative ADA 41624-PN
- DELTA Delta Slide Mechanism, Traditional Slid RP64155SS
- DELTA Delta End Cap, Screw/Top Elbow, Stainless RP72432SS
- DELTA Delta 860T Elect Shw Trim w/Push Button 861T106
- STERLING Finesse Peak 5/16 Pivot Door, 67X28-1/2 5699-28S-G05
- KOHLER Forté Deck-Mounted Handshower Holder W/ Hoses 368-CP
- Delta Shower & Bathtub Parts