Delta
Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim
- Zoro #: G7822308
- Mfr #: T17497-CZ
Hover or click to zoom Tap to zoom
Key Features
- Item: Monitor(R) 17 Series H2Okinetic(R) Tub
- Type: Faucet
- Length: 11.88
- Depth (In.): 11.88
- Green Environmental Attribute: NA
- Height: 12.38
- Weight: 3.935 lb
- Width: 7
$372.92
Subtotal: $372.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #T17497-CZ Specifications
- Zoro #: G7822308
- Mfr #: T17497-CZ
- UPC #: 034449684668
- Item: Monitor(R) 17 Series H2Okinetic(R) Tub
- Type: Faucet
- Finish: Champagne Bronze
- Length: 11.88
- Depth (In.): 11.88
- Green Environmental Attribute: NA
- Height: 12.38
- Weight: 3.935 lb
- Width: 7
- Valve Type: Dual-function pressure balance cartridge
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Series: Cassidyâ„¢
- Spout Length: 6-1/2
- Handle Type: Single Handle Lever
- Overall Width (In.): 7
- Flow Rate (GPM): 1.75
- Overall Height (In.): 12.38
- CEC Compliant: T
- Handle: Single Handle Lever
- GPM: 1.75
- Function: Tub / Shower
- Mfr. Series: 1700SeriesUniversal
- Country of Origin (subject to change): United States
Description
Monitor(R) 17 Series H2Okinetic(R) Tub
Reviews of Delta #T17497-CZ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim T17497-RB
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim T17497
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim T17497-SS
- DELTA Zura Monitor 14 Series H2Okinetic Shower Trim T14274-PN
- DELTA 3-Setting 2-Port Diverter Trim T11851-CZ
- DELTA 3-Setting 2-Port Diverter Trim T11853-SS
- DELTA Delta Pilar Valve Sleeve, Stainless RP53858SS
- DELTA Delta Door Guide Assembly RP82147
- DELTA Delta Univ Shwing Components, DF#200032 5001BG
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Aged Brass 3-994LBP/034
- KOHLER Purist R/T B&S Trm/Crs Hdls, 90-Deg Spt T14421-3-BN
- Delta Shower & Bathtub Parts