Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Non-OEM Repair Parts, Fits Delta Faucets

  • Zoro #: G6120886
  • Mfr #: RP72773

$33.31

  • Sub-Category: Gaskets, Hardware and O-Rings
  • Material: Plastic/metal
  • Green Environmental Attribute: Does Not Contain PVC
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Delta #RP72773 Specifications

  • Zoro #: G6120886
  • Mfr #: RP72773
Sub-Category: Gaskets, Hardware and O-Rings Material: Plastic/metal
Green Environmental Attribute: Does Not Contain PVC Length (In.): 5
Item: Non-OEM Faucet Repair Parts Finish: Brass
Material of Construction: Metal, Plastic For Use With: Delta Faucets
Size: 1" x 5" Country of Origin (subject to change): Canada

Description

Take a look at the features for Delta Non-OEM Faucet Repair Parts. Material Of Construction: Metal, Plastic.

Reviews of Delta #RP72773