Pivotal TempAssure 17T Series H2OKinetic Tub & Shower Trim

  • Mfr # T17T499-PN-PR

  • Zoro # G708457707


product price:  $984.20
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 gpm
Height
5.5 in
Width
7 in
Length
2.75 in
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T499-PN-PR
Zoro #
G708457707
UPC #
195205003427
Country of Origin
China

Dimensions

Height
5.5 in
Width
7 in
Length
2.75 in

Details

Flow Rate
2.5 gpm
Finish
Lumicoat Polished Nickel
Handle Type
Single Handle Lever
Material
Zinc

Description

Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas


  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • TempAssure thermostatic valve keeps water temperature within a safe ±3.6° F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Lever handle controls volume
  • Dial adjusts temperature
  • ADA Compliant
  • Back-to-back installation capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.