Shop Alternate Products

Delta Plus

Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Reader Eyewear Item: Bifocal Safety Reading Glasses
  • Diopter Strength: +2.00
  • Lens Coating: Scratch-Resistant
  • Lens Color: Clear
  • Eyewear Frame Design: Wraparound
  • Eyewear Venting: Non-Vented
  • Eyewear Frame Style: Frameless
  • Eyewear Size: M
See all product information
This Product is Discontinued
Shop for all Reader Eyewear
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents