Delta
Premium 3-Setting Shower Mount Hand Shower Chrome
- Zoro #: G4012852
- Mfr #: 54613
Hover or click to zoom Tap to zoom
Key Features
- Finish: Chrome
- Height: 19.47
- Width: 4.91
- Green Environmental Attribute: NA
- Type: Faucet
- Length: 3.75
- Handle: NA
- Mfr. Series: Excluded
$258.07
3% off
$249.24
Subtotal: $249.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Delta
- MFR #54613
- Zoro #G4012852
- Country of OriginChina
- Category Showerheads and Tub Faucets
Dimensions
Height | 19.47 |
Width | 4.91 |
Length | 3.75 |
Details
Finish | Chrome |
Green Environmental Attribute | NA |
Type | Faucet |
Handle | NA |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Series | Other |
Description
Delta Other Premium 3-Setting Shower Mount Hand Shower Chrome
Reviews of Delta #54613
Explore more
- DELTA Linden Monitr, 17Seris ShwerTrimStinles T17294-SS-I
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall T13420
- DELTA H2Okinetic(R) 5-Setting Hand Shower 59140-BL-PK
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Venetian Bronze T17455-RB
- DELTA Universal Showering Components H2Okinetic 4-Setting Slide Bar Hand Shower 51552
- DELTA Kayra Monitor 17 Series Tub And Shower Trim T17433-SS
- DELTA Universal Showering Components H2OkineticIn2Ition5-Setting Two-In-One Shower 58620-PN-PR-PK
- DELTA Trillian: Two-Handle Monitor 14 Series Valve Trim With 3-Setting Diverter T24843-PN-PR
- DELTA Universal Showering Components Premium 7-Setting Shower Mount Hand Shower 59346-RB-PK
- MOEN Two-Handle Roman Tub Faucet Includes Hand Shower Polished Nickel T694NL
- KOHLER Bancroft Sngl-Fctn Katalyst Shwrhd 10590-AK-2BZ
- Delta Showerheads and Tub Faucets