Shower Only, Trim, Lever Handle, Chrome
- Zoro #: G1337192
- Mfr #: T13220
$69.67
- Shower Head Type: Wall Mounted
- Max. Flow: 2.5 GPM
- ADA Compliant: Yes
Delta #T13220 Specifications
| |
Shower Head Type: Wall Mounted | Max. Flow: 2.5 GPM |
ADA Compliant: Yes | Includes: Cartridge |
Primary Material: Metal | Standards: CSA B-125, ASME A112.18.1M |
Color/Finish: Chrome | Item: Shower Head Kit |
Face Dia.: 7 in | Green Certification or Other Recognition: WaterSense Approved |
Face Dia. (In.): 7 | Flow Rate: 2.0 gpm |
Replacement Cartridge: RP46704 | Handle Type: Lever |
Features: - | Connection: 1/2 in |
Material of Construction: Brass | Flow Rate (GPM): 2.0 |
Ligature Resistant: No | Type: Wall Mounted |
Handle Finish: Chrome | ADA Compliance: Yes |
Showerhead Type: Wall Mounted | Includes Handheld Showerhead: No |
Includes Cartridge: Yes | Showerhead Spray Pattern: Regular |
Includes Fixed Showerhead: Yes | Includes Valve: No |
Trim Finish: Chrome | Includes Handle: Yes |
Fixed Showerhead Flow Rate: 1.75 gpm | Face Shape: Circle |
Showerhead Shape: Bulb | Showerhead Function: Single |
Includes Trim Plate: Yes | Includes Stem: Yes |
Country of Origin (subject to change): United States |
Description
Shower Head Kit, ADA Compliance Yes, Face Shape Circle, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 1.75 gpm, Delta, Showerhead Function Single, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome
Restrictions and Compliance
This item has been restricted from sale in the following states: CA |