Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Showerhead Assembly, Trim, Face Dia 3 1/4

  • Zoro #: G0509241
  • Mfr #: RP46384

$53.11

  • Green Certification or Other Recognition: WaterSense Approved
  • Finish: Chrome
  • Type: wall
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Delta #RP46384 Specifications

  • Zoro #: G0509241
  • Mfr #: RP46384
Green Certification or Other Recognition: WaterSense Approved Finish: Chrome
Type: wall Connection (In.): 1/2
Face Dia. (In.): 3-1/4 Primary Material: Metal
Includes: - ADA Compliant: No
Standards: - Item: Shower Head
Flow Rate: 1.60 gpm Flow Rate (GPM): 1.5
Features: H2OKinetic Ligature Resistant: No
Shower Head Type: Wall Mounted Color/Finish: Chrome
Handle Type: None Connection: 1/2"
Material of Construction: Brass Max. Flow: 1.6 gpm
Face Dia.: 3-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Shower Head Type Wall Mounted, Brass, Flow Rate 1.60 gpm, ADA Compliant No, Ligature Resistant No, Connection 1/2 In., Shower Head, Finish Chrome, Features H2OKinetic, Standards -, Includes -, Face Dia. 3-1/4 In.

Reviews of Delta #RP46384