This item is Discontinued.

Delta Single hole installation Hole Single Hole Lavatory Faucet, Polished Nickel 799-PN-DST

Single hole installation Hole Single Hole Lavatory Faucet, Polished Nickel (Discontinued)

  • Mfr # 799-PN-DST
  • Zoro # G4024323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
799-PN-DST
Zoro #
G4024323
UPC #
34449850254
Country of Origin
United States

Dimensions

Overall Width (In.)
1.88
Overall Height (In.)
10.25
Width
1.88
Length
7.5
Depth (In.)
7.5
Height
10.25
Spout Length
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
Single hole installation
Finish
Polished Nickel
Handle Type
Single Handle Lever
Weight
5.5 lb
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Flow Rate (GPM)
1.20
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Series
Pivotalâ„¢
Function
Lavatory
Handle
Single Handle Lever
GPM
1.20
Mfr. Series
Excluded

Description

Delta Pivotal Single Handle Vessel Bathroom Faucet Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.