
Stryke Handle - 1L Volume WM Tub Filler/ 14S Stainless (Discontinued)
- Mfr # RP100373SS
- Zoro # G4008241
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100373SS
Zoro #
G4008241
UPC #
34449905459
Country of Origin
China
Dimensions
Length
2.75
Height
4.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.5
Width
2.25
Overall Width (In.)
2.25
Depth (In.)
2.75
Details
Finish
Stainless
Handle Type
Single Handle Lever
Weight
0.77 lb
Type
Faucet
Item
Handle Repair Part Faucet
Series
Stryke®
Function
Repair Part
Handle
Single Handle Lever
Mfr. Series
Excluded
Description
Delta Stryke Handle - 1L Volume WM Tub Filler/ 14S Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.