Tetra 17T Series Tub Shower Trim In Lumicoat Chrome

  • Mfr # T17T489-PR

  • Zoro # G822875340


product price:  $782.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
6.63 in
Length
10.38 in
Depth (In.)
17 in
Color
Chrome
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T489-PR
Zoro #
G822875340
UPC #
195205049630
Country of Origin
United States

Dimensions

Width (In.)
6.63 in
Length
10.38 in
Depth (In.)
17 in

Details

Item
Tub/Shower Trim
Color
Chrome
Material
Zinc

Description

Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.