Delta
Traditional 2-Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter
- Zoro #: G7824767
- Mfr #: T27897
Hover or click to zoom Tap to zoom
Key Features
- Item: Traditional 2-Handle Monitor(R) 17 Serie
- Type: Faucet
- Green Environmental Attribute: NA
- Length: 5.19
- Depth (In.): 5.19
- Weight: 2.886 lb
- Width: 7
- Height: 8.81
$340.91
Subtotal: $340.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #T27897 Specifications
- Zoro #: G7824767
- Mfr #: T27897
- UPC #: 034449826853
- Item: Traditional 2-Handle Monitor(R) 17 Serie
- Type: Faucet
- Finish: Chrome
- Green Environmental Attribute: NA
- Length: 5.19
- Depth (In.): 5.19
- Weight: 2.886 lb
- Width: 7
- Height: 8.81
- Overall Height (In.): 8.81
- Overall Width (In.): 7
- Series: Cassidyâ„¢
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Valve Type: Dual-function pressure balance cartridge
- Handle Type: Two Handle Lever
- CEC Compliant: T
- Mfr. Series: 1700SeriesUniversalWithDiverter
- GPM: NA
- Function: Tub / Shower
- Handle: Two Handle Lever
- Country of Origin (subject to change): United States
Description
Traditional 2-Handle Monitor(R) 17 Serie
Reviews of Delta #T27897
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Traditional 2-Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter T27897-SS
- DELTA Traditional 2-Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter T27897-RB
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter T27859-SS
- DELTA 3-Setting 2-Port Diverter Trim T11867-BL
- DELTA Other Wall Elbow for Hand Shower 50560-PN
- DELTA Delta Pilar Valve Sleeve Arctic Stainles RP53858AR
- DELTA Delta T17Th Universal Trim for T17TH T17TH335-05
- DELTA Delta Addison Slide Bar Mechanism, Chrome RP61121
- DELTA Delta Hose, 12", Bidet RP54533
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Forever Brass (Pvd) 3-2994BP/01
- KOHLER Archer(R) Receptor, Single Threshold, 48" X 48" 9394-7
- Delta Shower & Bathtub Parts