Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim VB

  • Mfr # T14459-RB

  • Zoro # G4006665


product price:  $329.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Depth (In.)
6.19
Length
6.19
Handle Type
Single Handle Lever
Height
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14459-RB
Zoro #
G4006665
UPC #
34449686495
Country of Origin
United States

Dimensions

Depth (In.)
6.19
Length
6.19
Height
6.5
Width
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
6.5
Spout Length
6-3/16
Overall Height (In.)
6.5

Details

Type
Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Item
Tub & Shower Tub / Shower Faucet
Valve Type
Single-function pressure balance cartridge
Function
Tub / Shower
Weight
3.29 lb
Handle
Single Handle Lever
Mfr. Series
1400SeriesUniversal
CEC Compliant
T
GPM
1.75
Series
Trinsic®

Description

Delta Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Venetian Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.