KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tub/Shower, Trim, Lever Handle, Chrome

DELTA| Zoro #: G0523381| Mfr #: T13420

$73.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate (GPM): 2.0
Face Dia. (In.): 7
Includes: Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0523381 Mfr #: T13420
Flow Rate (GPM): 2.0Face Dia. (In.): 7
Includes: CartridgeType: Wall Mounted
Color/Finish: ChromeDiverter Tub Spout Length: 5-1/2"
ADA Compliant: YesHandle Finish: Chrome
Max. Flow: 2.5 GPMHandle Type: Lever
Material of Construction: BrassGreen Certification or Other Recognition: WaterSense Approved
Features: Replacement Cartridge: RP46704
Standards: CSA B-125, ASME A112.18.1MCountry of Origin (subject to change): United States

Description

Tub/Shower, Trim, Handle Type Lever, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Brass, Face Dia 7 In, Connection 1/2 In., Max. Flow 2.5 GPM, Diverter Tub Spout Length 5.5, Replacement Cartridge RP46704, ADA Compliant, Standards CSA B-125, ASME A112.18.1M, Includes Cartridge

Reviews