Delta
Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome
Mfr # 2121LF
Zoro # G8801849
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 2 or 3-hole 4" installation
- Mounting Type Deck
- ADA Compliant Yes
Explore More Products
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless 538T-SS-DST
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome 27C4842
- DELTA Stryke Widespread Faucet 35775-SSMPU-DST
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black T4759-BLFL
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless T5776-SSWL
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome 516LF-HGMHDF
- DELTA Dual-Handle 8" Mount, Laboratory Specialty Faucet, Chrome W6740-10
- DELTA Dual Handle 8" Mount, Widespread Kitchen Faucet, Chrome 27C2922-R7
- DELTA Lavatory 2 Handle Centerset 25996LF-BN-ECO
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl KS2176KL
- ZURN Faucet (Xl), Single Control, 10" Swing, Z82300-XL-CP8-HS
- Delta Bathroom Sink Faucets & Accessories