Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Two Handle, Laundry Faucet

  • Zoro #: G8325313
  • Mfr #: 2133LF

$70.18

Details
  • Number of Holes: 2 or 3
  • Mounting Type: Deck
  • Material: Solid Brass
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Delta #2133LF Specifications

  • Zoro #: G8325313
  • Mfr #: 2133LF
Number of Holes: 2 or 3 Mounting Type: Deck
Material: Solid Brass Residential / Commercial: Commercial
Finish: Chrome Handle Type: Blade
Faucet Operation: Dual Handle ADA Compliant: Yes
Mounting Hole Center to Center: 4" Number of Handles: 2
Country of Origin (subject to change): China

Description

Shop bathroom faucets for the sink, tub and shower from top brands like American Standard, Sloan, Delta Zurn and Chicago. Product specs for this nan include the following: FAUCET OPERATION: Dual-Handle

Reviews of Delta #2133LF