Delta
Universal Showering Components Adjustable Wall Mount for Hand Shower
- Zoro #: G107047998
- Mfr #: U4010-SS-PK
Hover or click to zoom Tap to zoom
Key Features
- Finish: Stainless
- Height (In.): 2.38
- Width (In.): 2.38
- Color: Silver
- Length: 4.25
- Package Quantity: 1
$53.99
Subtotal: $53.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DELTA 3.41 Accessory, BathSafty 36", Trans DecrGrbBr CBrnz 41736-CZ
- DELTA Shower Arm-16", RP46870SS Stainless RP46870SS
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt RP64157
- DELTA Delta Cassidy Roman Tub Trim, Less Han T2797-LHP
- DELTA 3-Setting 2-Port Diverter Trim T11853-CZ
- DELTA Delta Side Spray/Hose Assembly, Chrome RP39345
- DELTA Universal Showering Components Round Overhead Shower Arm RP100816SSPR
- DELTA Delta Ribbon Corner Caddy, Chrome IAO20170
- DELTA Universal Showering Components Round Overhead Shower Arm RP100816PNPR
- KOHLER Shower Arm 1020006-BV
- THRIFCO PLUMBING 1/2 Inch IPS Sure Grip Flange Oil Rubbed Bronze 4405806
- Delta Shower & Bathtub Parts