PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Vandal Resistant Bathroom Faucet Rigid Spout, Chrome 2 Holes, Lever Handle

DELTA| Zoro #: G1869621| Mfr #: 21C133

$123.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: LeverTemp. Control: YesReplacement Cartridge: 060603A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869621 Mfr #: 21C133
Handle Type: LeverTemp. Control: Yes
Replacement Cartridge: 060603AGreen Certification or Other Recognition: WaterSense Approved
Faucet Operation: ManualGreen Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Spout Length: 5-7/64"Connection:
Number of Holes: 2Finish: Chrome
Manufacturers Warranty Length: 5 yr.Drain Type: None
Standards: Mounting Type: Centerset
Flow Rate: 1.50 gpmNumber of Handles: 2
Residential / Commercial: CommercialFaucet Spout: Rigid
ADA Compliant: YesMounting Hole Center to Center: 4"
Flow Outlet Type: AeratedItem: Bathroom Faucet
Includes: Body Material: Brass
Valve Type: Ceramic DiscCountry of Origin (subject to change): Canada

Description

Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Faucet Handle Type Lever, Connection 1/2 In. MNPS, 1.50 gpm Flow Rate, Number of Holes 2, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Spout Length 5-7/64 In., Valve Type Ceramic Disc, Faucet Finish Chrome, Height 3-5/8 In., Flow Outlet Type - Faucet Aerated, Temp. Control Yes, Manufacturers Warranty Length 5 yr., Commercial

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews