KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Vandal Resistant Bathroom Faucet Rigid Spout, Chrome 2 Holes, Lever Handle

DELTA| Zoro #: G0859214| Mfr #: 22C131

$113.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Type: Centerset
Drain Type: None
Connection:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859214 Mfr #: 22C131
Mounting Type: CentersetDrain Type: None
Connection: Temp. Control: Yes
ADA Compliant: YesItem: Bathroom Faucet
Faucet Operation: ManualFlow Outlet Type: Aerated
Number of Handles: 1Spout Length: 5-7/64"
Includes: Residential / Commercial: Commercial
Body Material: BrassValve Type: Ceramic Disc
Finish: ChromeManufacturers Warranty Length: 5 yr.
Flow Rate: 1.50 gpmGreen Certification or Other Recognition: WaterSense Approved
Handle Type: LeverGreen Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Number of Holes: 2Replacement Cartridge: 060565A
Faucet Spout: RigidStandards:
Mounting Hole Center to Center: 4"Country of Origin (subject to change): China

Description

Vandal Resistant Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 1/2 In. NPSM, 1.5 gpm Flow Rate, Number of Holes 2, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type None, Mounting Type Centerset, Spout Length 5-7/64 In., Valve Type Ceramic Disc, Finish Chrome, Flow Outlet Type Aerated, Replacement Cartridge 060565A, Manufacturers Warranty Length 5 yr.

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews