Delta
Zura Monitor 14 Series H2Okinetic Shower Trim
- Zoro #: G207047843
- Mfr #: T14274-PN
Hover or click to zoom Tap to zoom
Key Features
- Item: Shower Trim
- Finish: Polished Nickel
- Color: Silver
- Length: 11.88
- Height (In.): 8.63
- Width (In.): 6.63
$454.44
Subtotal: $454.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DELTA Delta T17T061-SS Compel TempAssure 17T Series Valve Only Trim - Stainless T17T061-SS
- DELTA Universal Showering Components 60-80 Hand Shower Hose U495D-PN60-PK
- DELTA Delta Universal Showering Component Hose 75020
- DELTA Monitor(R) 14 Series Valve Only Trim T14059-BL
- DELTA 3 Accessory, Grab Bar 41612-BL
- DELTA Stryke 14 Series Shower Only T14276-SS
- DELTA Universal Showering Components H2Okinetic 5-Setting Slide Bar Hand Shower 51559-RB
- DELTA Monitor(R) 14 Series Tub Trim T14164
- DELTA Delta 860T Elect Shw Trim w/Push Button 860T106
- WHITEHAUS Showerhaus Brass Swivel Hand Spray Connector For Use W/ Mount Model Wh WH179A5-ORB
- KOHLER Elmbrook 5/16 Bath Door 62 X 59 5/8 706853-8L-BNK
- Delta Shower & Bathtub Parts