Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Double Robe Hook 88 Series Bright Chrome

  • Zoro #: G0046769
  • Mfr #: 88DRH-26

$33.66

  • Item: Double Robe Hook 88 Series Bright Chrome
  • Hook Finish: Polished Chrome
  • Hook Item: Double Robe Hook
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Deltana #88DRH-26 Specifications

  • Zoro #: G0046769
  • Mfr #: 88DRH-26
Item: Double Robe Hook 88 Series Bright Chrome Hook Finish: Polished Chrome
Hook Item: Double Robe Hook Number of Hooks: 2
Projection: 3-1/8" Base Dia.: 2-5/8"
Basic Hook Material: Solid Brass Overall Length: 4-1/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deltana 88DRH-26 Double Robe Hook 88 Series, Bright Chrome Finish

Reviews of Deltana #88DRH-26