Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Double Robe Hook Sobe Series Bright Chrome

  • Zoro #: G0046735
  • Mfr #: BBS2010-26

$28.58

  • Item: Double Robe Hook Sobe Series Bright Chro
  • Number of Hooks: 2
  • Base Dia.: 2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Deltana #BBS2010-26 Specifications

  • Zoro #: G0046735
  • Mfr #: BBS2010-26
Item: Double Robe Hook Sobe Series Bright Chro Number of Hooks: 2
Base Dia.: 2" Hook Finish: Polished Chrome
Projection: 2-3/4" Basic Hook Material: Solid Brass
Hook Item: Double Robe Hook Overall Length: 3-1/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deltana BBS2010-26 Double Robe Hook Sobe Series, Bright Chrome Finish

Reviews of Deltana #BBS2010-26