Deltana
Flush Bolt, Heavy Duty, Square Antique Brass 6"
Mfr # 6FBS5
Zoro # G0039839
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Heavy Duty
Explore More Products
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 12" 12EFB10B
- DELTANA Flush Bolt, Heavy Duty Round Satin Nickel 6" 6FBR15
- DELTANA Flush Bolt, Heavy Duty Black 7" 7FBR19
- DELTANA Flush Bolt, Heavy Duty Lifetime Brass 7" 7FBRCR003
- DELTANA 6 Surface Bolt, Concealed Screw, HD, 10PK 6SBCS003-XCP10
- DELTANA Flush Bolt, Heavy Duty Antique Nickel 4" 4FBS15A
- DELTANA Flush Square Corner Door Bolt Paint Black, 10PK 4FBS19-XCP10
- DELTANA 6 Surface Bolt, Concealed Screw, HD, 10PK 6SBCS15A-XCP10
- DELTANA Concealed Screw Surface Bolt Window Latch Antique Brass, 10PK 4SBCS5-XCP10
- DELTANA Flush Bolt, Zinc Satin Nickel 7" 7FBZ15
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 12" 12EFB15
- Deltana Door Guards and Bolts