Shop Alternate Products
This Product is Discontinued
Deltana
24" L, Contemporary, Solid Brass, Grab Bar, 88 Series Bright Chrome 24", Bright Chrome (Discontinued)
Mfr # 88GB24-26
Zoro # G0028045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Bright Chrome
- Type Contemporary
- Material Solid Brass
- Standards ADA Compliant
- Width 3-3/4"