Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Single Robe Hook Sobe Series Oil Rubbed Bronze

  • Zoro #: G0059107
  • Mfr #: BBS2009-10B

$21.00

  • Item: Single Robe Hook Sobe Series Oil Rubbed
  • Hook Base Width: 1/2"
  • Hook Item: Single Robe Hook
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Deltana #BBS2009-10B Specifications

  • Zoro #: G0059107
  • Mfr #: BBS2009-10B
Item: Single Robe Hook Sobe Series Oil Rubbed Hook Base Width: 1/2"
Hook Item: Single Robe Hook Basic Hook Material: Solid Brass
Number of Hooks: 1 Projection: 1-1/2"
Hook Finish: Oil-rubbed Bronze Base Dia.: 2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deltana BBS2009-10B Single Robe Hook Sobe Series, Oil Rubbed Bronze Finish

Reviews of Deltana #BBS2009-10B