Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Antique Brass Door and Butt Hinge
  • Zoro #: G0028894
  • Mfr #: DSB35
No Product Image Available
$27.32
  • Material: Brass
  • Holes per Leaf: 3
  • Item: Door and Butt Hinge
See full product details
Orders over $50 ship free.

Deltana #DSB35 Specifications

  • Zoro #: G0028894
  • Mfr #: DSB35
Material: Brass Holes per Leaf: 3
Item: Door and Butt Hinge Finish: Antique Brass
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deltana DSB35 3" x 3" Square Hinge, Antique Brass Finish

Reviews of Deltana #DSB35