Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bright Brass Door and Butt Hinge
  • Zoro #: G0034878
  • Mfr #: DSB4N3
$34.50
  • Holes per Leaf: 4
  • Item: Door and Butt Hinge
  • Material: Brass
See full product details
Orders over $50 ship free.

Deltana #DSB4N3 Specifications

  • Zoro #: G0034878
  • Mfr #: DSB4N3
Holes per Leaf: 4 Item: Door and Butt Hinge
Material: Brass Finish: Bright Brass
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deltana DSB4N3 4" x 4" Square Hinge, Bright Brass Finish

Reviews of Deltana #DSB4N3