Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bright Stainless Steel Door and Butt Hinge
  • Zoro #: G0034844
  • Mfr #: SS44U32
No Product Image Available
$25.09
  • Holes per Leaf: 4
  • Material: Stainless Steel
  • Item: Door and Butt Hinge
See full product details
Orders over $50 ship free.

Deltana #SS44U32 Specifications

  • Zoro #: G0034844
  • Mfr #: SS44U32
Holes per Leaf: 4 Material: Stainless Steel
Item: Door and Butt Hinge Finish: Bright Stainless Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deltana SS44U32 4" x 4" Square Hinge, Bright Stainless Steel Finish

Reviews of Deltana #SS44U32