Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Lifetime Brass Door and Butt Hinge
  • Zoro #: G0034799
  • Mfr #: CSB44
No Product Image Available
$48.91
  • Item: Door and Butt Hinge
  • Holes per Leaf: 4
  • Material: Brass
See full product details
Orders over $50 ship free.

Deltana #CSB44 Specifications

  • Zoro #: G0034799
  • Mfr #: CSB44
Item: Door and Butt Hinge Holes per Leaf: 4
Material: Brass Finish: Lifetime Brass
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deltana CSB44 4" x 4" Square Hinge, Lifetime Brass Finish

Reviews of Deltana #CSB44