Deltana
Strike Plate, Deadbolt, 2-3/4" X 1-1/4" Bright Brass
Mfr # SP2753U3
Zoro # G0061548
Sold in multiples of 3 for $9.15
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Deadbolt
- Finish Bright Brass
Explore More Products
- DELTANA T- Strike, 4 7/8" X 1-1/4", With Hole Satin Nickel SPDB478U15
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Satin Nickel SPE225U15
- DELTANA Strike Plate-Ansi 4 7/8" Bright Brass SPAN478U3
- DELTANA Solid Brass Strike Plate For 7 Flush Bolt, Oil-Rubbed Bronze Finish, 10PK SP7FBR10B-XCP10
- DELTANA Extended Lip Strike Plate, 2" Overall Oil Rubbed Bronze SPE200U10B
- DELTANA Dust Proof Strike, Adjustable, 2-7/8" X 1-3/8" Oil Rubbed Bronze SPDP278U10B
- DELTANA 1-7/8 Height Strike Plate For Surface Bolts Universal PVD Polished Brass 178USTUCR003
- DELTANA Universal Strike, Solid Brass in Black 178USTU19
- DELTANA T-Strike For Rca430, 4 7/8" X 1-1/4" Oil Rubbed Bronze TSRCA4875U10B
- EMTEK French Antique Brass Strike 86084US7 86084US7
- SCHLAGE COMMERCIAL Bright Brass Strikes 10001605 10001605
- Deltana Door Accessories