Deltana
Surface Bolt, Concealed Screw, Heavy Duty Black 12"
Mfr # 12SBCS19
Zoro # G0025297
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 12" 12SB26D
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 24" 24SB26D
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 8" 8SB15
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Nickel 6" 6SBCS15A
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 6" 6SBCS003
- DELTANA Surface Bolt, Heavy Duty Antique Brass 18" 18SB5
- DELTANA Barrel Bolt Satin Stainless Steel 10" 10BB32D
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 12" FPG1210B
- DELTANA 6 Modern Heavy Duty Surface Bolt; Satin Chrome Finish 6SBM26D
- PRIME-LINE Surface Bolt, Brass Single Pack U 10306
- ROCKWOOD Flush Bolts 2805 US26D
- Deltana Door Guards and Bolts