Deltana
Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 4"
Mfr # 4SBCS3
Zoro # G0034284
$12.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" DDB425U5
- DELTANA Barrel Bolt Satin Stainless Steel 4" 4BB32D
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 6" 6SBCS003
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 42" FPG4210B
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 4" 4SBCS5
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 4" 4SBCS15
- DELTANA 12 Modern Heavy Duty Surface Bolt; Satin Nickel Finish 12SBM15
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 6" 6SB15
- DELTANA Surface Bolt, Heavy Duty Antique Nickel 6" 6SB15A
- IVES COMMERCIAL Steel 8" UL Surface Bolt Oil Rubbed Bronze Finish SB45310B8TB
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 4" 4SBCS26D
- Deltana Door Guards and Bolts