Deltana
Surface Bolt, Heavy Duty Antique Brass 18"
Mfr # 18SB5
Zoro # G0026067
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 24" 24SB003
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 24" 24SB10B
- DELTANA Surface Bolt, Heavy Duty Bright Brass 12" 12SB3
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 4" 4SBCS10B
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 24" 24SB26D
- DELTANA Dutch Door Bolt, Heavy Duty Bright Brass 4" DDB425U3
- DELTANA 8 Modern Heavy Duty Surface Bolt; Antique Brass Finish 8SBM5
- DELTANA 26 Modern Offset Surface Bolt; Heavy Duty; Oil Rubbed Bronze Finish FPGM2610B
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Nickel 2" 2SBCS15A
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 18" 18SB003
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 2" 2SBCS5
- Deltana Door Latch Bolts