Deltana
Surface Bolt With Off-Set, Heavy Duty Lifetime Brass 42"
Mfr # FPG42CR003
Zoro # G0038859
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 4" 4SBCS003
- DELTANA Surface Bolt, Heavy Duty Bright Brass 12" 12SB3
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Lifetime Brass 6" 6SBCS003
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 4" 4SBCS26
- DELTANA Surface Bolt, Heavy Duty Black 12" 12SB19
- DELTANA Barrel Bolt Antique Brass 3" 3BBU5
- DELTANA Barrel Bolt Satin Stainless Steel 10" 10BB32D
- DELTANA Surface Bolt With Off-Set, Heavy Duty Satin Nickel 18" FPG1815
- DELTANA Surface Bolt, Heavy Duty Black 6" 6SB19
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 42" FPG4210B
- PRIME-LINE Surface Bolt, Brass Single Pack U 10306
- Deltana Door Locks and Deadbolts