Deltana
Surface Bolt With Off-Set, Heavy Duty Satin Chrome 42"
Mfr # FPG4226D
Zoro # G0038868
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Antique Brass 18" 18SB5
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 6" 6SBCS19
- DELTANA Surface Bolt With Off-Set, Heavy Duty Black 10" FPG1019
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 12" 12SBCS19
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 24" 24SB15
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 2" 2SBCS10B
- DELTANA 8 Modern Heavy Duty Surface Bolt; Oil Rubbed Bronze Finish 8SBM10B
- DELTANA Barrel Bolt Satin Nickel 2" 2BBU15
- DELTANA Barrel Door Bolt Antique Nickel, 10PK 3BBU15A-XCP10
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 12" 12SBCS3
- HAGER Flush Bolts 291D US32
- Deltana Door Locks and Deadbolts