Deltana
Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Antique Brass Finish
Mfr # SWP4744U5
Zoro # G0061855
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material Solid Brass
- Finish Antique Brass
- Size 4-5/8"H x 8-1/8"W
Explore More Products
- DELTANA Single Switch/Single Rocker Switch Plate, Number of Gangs: 2 Solid Brass, PVD Polished Brass Finish SWP4743CR003
- DELTANA Overhead Door Holder White DCSM10USPW
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish SWP4761U10B
- DELTANA Overhead Door Holder Satin Nickel DCSM10U15
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Antique Brass Finish SWP4752U5
- DELTANA Mortise Bolt Black MB175U19
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Brushed Chrome Finish SWP4752U26D
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Antique Brass Finish SWP4754U5
- DELTANA Cable Cover Switch Plate, Number of Gangs: 1 Solid Brass, Paint Black Finish CPC4764U19
- LEVITON Toggle/Duplex Walplt Wht 80705-00W
- RACO Raco MX3200 Gray Metal Vertical Outlet Cover 167093
- Deltana Wall Plates