Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Switch Plate, Triple Rocker Bright Brass

  • Zoro #: G0062844
  • Mfr #: SWP4740U3
$19.50
  • Item: Triple Rocker Switch Plate
  • Number of Gangs: 3
  • Material: Solid Brass
See full product details
Orders over $75 ship free.

Deltana #SWP4740U3 Specifications

  • Zoro #: G0062844
  • Mfr #: SWP4740U3
Item: Triple Rocker Switch Plate Number of Gangs: 3
Material: Solid Brass Size: 4-5/8"H x 6-3/8"W
Finish: Polished Brass Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deltana SWP4740U3 Switch Plate, Triple Rocker, Bright Brass Finish

Reviews of Deltana #SWP4740U3