Deltana
Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, Paint Black Finish
Mfr # SWP4763U19
Zoro # G0062914
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Material Solid Brass
- Finish Paint Black
- Size 4-1/2"H x 6-1/4"W
Explore More Products
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, Polished Chrome Plated Finish SWP4740U26
- DELTANA Mortise Bolt Bright Brass MB175U3
- DELTANA Mortise Bolt Antique Nickel MB175U15A
- DELTANA Mortise Bolt Black MB175U19
- DELTANA Overhead Door Holder Oil Rubbed Bronze DCSM10U10B
- DELTANA Overhead Door Holder Satin Nickel DCSM10U15
- DELTANA Quadruple Rocker Switch Plate, Number of Gangs: 4 Solid Brass, Polished Brass Finish SWP4744U3
- DELTANA Single Switch/Single Rocker Switch Plate, Number of Gangs: 2 Solid Brass, Paint Black Finish SWP4743U19
- DELTANA Triple Standard Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish SWP4763CR003
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory 62032
- HUBBELL WIRING 2-Gang Medium Size Decorator Wall Plate - Ivory PJ262I
- Deltana Lighting Controls