Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome

  • Zoro #: G0065206
  • Mfr #: TSH40U26

$19.41

  • Item: Triple Swivel Hook,Heavy Duty,4"Proje
  • Projection: 4"
  • Basic Hook Material: Solid Brass
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Deltana #TSH40U26 Specifications

  • Zoro #: G0065206
  • Mfr #: TSH40U26
Item: Triple Swivel Hook,Heavy Duty,4"Proje Projection: 4"
Basic Hook Material: Solid Brass Depth: 7/8"
Overall Length: 3-7/8" Hook Finish: Polished Chrome
Number of Hooks: 3 Hook Item: Triple Swivel Hook
Hook Base Width: 1-1/2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deltana TSH40U26 Triple Swivel Hook, Heavy Duty, 4" Projection, Bright Chrome Finish

Reviews of Deltana #TSH40U26