Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Triple Swivel Hook, Heavy Duty, 4" Projection Bright Brass

  • Zoro #: G0065529
  • Mfr #: TSH40U3

$21.60

  • Item: Triple Swivel Hook,Heavy Duty,4"Proje
  • Depth: 7/8"
  • Hook Finish: Polished Brass
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Deltana #TSH40U3 Specifications

  • Zoro #: G0065529
  • Mfr #: TSH40U3
Item: Triple Swivel Hook,Heavy Duty,4"Proje Depth: 7/8"
Hook Finish: Polished Brass Hook Item: Triple Swivel Hook
Projection: 4" Hook Base Width: 1-1/2"
Basic Hook Material: Solid Brass Number of Hooks: 3
Overall Length: 3-7/8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Deltana TSH40U3 Triple Swivel Hook, Heavy Duty, 4" Projection, Bright Brass Finish

Reviews of Deltana #TSH40U3