Spray Paint, Black, 10 oz.

DEM-KOTE| Zoro #: G0325473| Mfr #: 6FGH4

$4.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0325473 Mfr #: 6FGH4
Dry Time Tack Free: 15 min.Coverage: 5 to 8 sq. ft.
Net Weight: 10 oz.Application Temperature: 50 Degrees F
Resin Type: Alkyd EnamelExposure Conditions: Interior/Exterior
Standards: VOC and MIR CompliantDry Time: 1 hr.
Base Type: SolventPaint and Primer Surface Material: Concrete, Masonry, Metal, Wood
Dry Time Recoat: 1 to 24 hr.Item: Spray Paint
Color: BLACKPaint Color Family: Blacks
Color Family: BlacksSpray Paints Item: Spray Paint
Paint and Primer Sub Category: General Purpose Spray PaintPaint and Primer Finish: Gloss
Paint Sub-Brand: Dem-KoteCountry of Origin (subject to change): United States

Product Description

Spray Paint, Black, Gloss Paint and Primer Finish, Net Weight 10 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 5 to 8 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews