20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Spray Paint, Black, 10 oz.

DEM-KOTE| Zoro #: G0311385| Mfr #: 6FGH5

$4.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0311385 Mfr #: 6FGH5
Dry Time Tack Free: 15 min.Coverage: 5 to 8 sq. ft.
Net Weight: 10 oz.Application Temperature: 50 Degrees F
Resin Type: Alkyd EnamelExposure Conditions: Interior/Exterior
Standards: VOC and MIR CompliantDry Time: 1 hr.
Base Type: SolventPaint and Primer Surface Material: Concrete, Masonry, Metal, Wood
Dry Time Recoat: 1 to 24 hr.Item: Spray Paint
Color: BLACKSpray Paints Item: Spray Paint
Paint and Primer Sub Category: General Purpose Spray PaintPaint and Primer Finish: Flat
Paint Sub-Brand: Dem-KotePaint Color Family: Blacks
Color Family: BlacksCountry of Origin (subject to change): United States

Product Description

Spray Paint, Black, Flat Paint and Primer Finish, Net Weight 10 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 5 to 8 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews