Skip to Main Content
customer-service Help
Dem-Kote

Spray Paint, Black, Flat, 10 oz

Feedback Help us improve our product images
$4.84
  • Paint Color Family: Blacks
  • Paint and Primer Finish: Flat
  • Spray Paints Item: Spray Paint
See full product details
Orders over $75 ship free.
Total: $4.84

Dem-Kote #257613 Specifications

  • Paint Color Family: Blacks
  • Paint and Primer Finish: Flat
  • Spray Paints Item: Spray Paint
  • Net Weight: 10 oz
  • Coverage: 5 to 8 sq ft
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Black
  • Base Type: Solvent
  • Resin Type: Alkyd Enamel
  • Dry Time Tack Free: 15 min
  • Dry Time: 1 hr
  • Standards: VOC and MIR Compliant
  • Paint Sub-Brand: Dem-Kote
  • Color Family: Blacks
  • Dry Time Recoat: 1 to 24 hr
  • Paint and Primer Surface Material: Concrete, Masonry, Metal, Wood
  • Item: Spray Paint
  • Exposure Conditions: Interior/Exterior
  • Application Temperature: 50 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Black, Flat Paint and Primer Finish, Net Weight 10 oz, Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min, Dry Time Recoat 1 to 24 hr, Dry Time 1 hr, Coverage 5 to 8 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Dem-Kote #257613