Spray Paint, Ford Blue, 10 oz.

DEM-KOTE| Zoro #: G2122897| Mfr #: 6FGJ0

$4.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2122897 Mfr #: 6FGJ0
Dry Time Tack Free: 15 min.Coverage: 5 to 8 sq. ft.
Net Weight: 10 oz.Dry Time: 1 hr.
Base Type: SolventExposure Conditions: Interior/Exterior
Resin Type: Alkyd EnamelDry Time Recoat: 1 to 24 hr.
Standards: VOC and MIR CompliantApplication Temperature: 50 Degrees F
Paint and Primer Surface Material: Concrete, Masonry, Metal, WoodItem: Spray Paint
Color: Ford BlueSpray Paints Item: Spray Paint
Paint and Primer Sub Category: General Purpose Spray PaintPaint and Primer Finish: Gloss
Paint Sub-Brand: Dem-KotePaint Color Family: Blues
Color Family: BluesCountry of Origin (subject to change): United States

Product Description

Spray Paint, Ford Blue, Gloss Paint and Primer Finish, Net Weight 10 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 5 to 8 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews