JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spray Paint, Safety Red, 10 oz.

DEM-KOTE| Zoro #: G0830417| Mfr #: 6FGJ1

$4.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0830417 Mfr #: 6FGJ1
Dry Time: 1 hr.Resin Type: Alkyd Enamel
Dry Time Tack Free: 15 min.Net Weight: 10 oz.
Dry Time Recoat: 1 to 24 hr.Base Type: Solvent
Coverage: 5 to 8 sq. ft.Exposure Conditions: Interior/Exterior
Paint and Primer Surface Material: Concrete, Masonry, Metal, WoodApplication Temperature: 50 Degrees F
Standards: VOC and MIR CompliantItem: Spray Paint
Color: Safety RedSpray Paints Item: Spray Paint
Paint and Primer Sub Category: General Purpose Spray PaintPaint and Primer Finish: Gloss
Paint Sub-Brand: Dem-KotePaint Color Family: Reds
Color Family: RedsCountry of Origin (subject to change): United States

Product Description

Spray Paint, Safety Red, Gloss Paint and Primer Finish, Net Weight 10 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 5 to 8 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews