20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Spray Paint, Safety Yellow, 10 oz.

DEM-KOTE| Zoro #: G1035404| Mfr #: 6FGJ2

$4.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1035404 Mfr #: 6FGJ2
Dry Time Tack Free: 15 min.Coverage: 5 to 8 sq. ft.
Net Weight: 10 oz.Application Temperature: 50 Degrees F
Resin Type: Alkyd EnamelExposure Conditions: Interior/Exterior
Standards: VOC and MIR CompliantDry Time: 1 hr.
Base Type: SolventPaint and Primer Surface Material: Concrete, Masonry, Metal, Wood
Dry Time Recoat: 1 to 24 hr.Item: Spray Paint
Color: Safety YellowPaint Sub-Brand: Dem-Kote
Paint Color Family: YellowsColor Family: Yellows
Spray Paints Item: Spray PaintPaint and Primer Sub Category: General Purpose Spray Paint
Paint and Primer Finish: GlossCountry of Origin (subject to change): United States

Product Description

Spray Paint, Safety Yellow, Gloss Paint and Primer Finish, Net Weight 10 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 5 to 8 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews