Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Electric Chain Hoist, 250 kg., 16 ft., Hook Mounted - No Trolley
  • Zoro #: G0297477
  • Mfr #: DCPRO 2-250 1/1 H5
$3,248.99
  • Housing Depth: 16-1/2"
  • Finish: Powder Coated
  • Hoist Mount: Hook Mounted - No Trolley
See full product details
This item ships free.

Demag #DCPRO 2-250 1/1 H5 Specifications

  • Zoro #: G0297477
  • Mfr #: DCPRO 2-250 1/1 H5
Housing Depth: 16-1/2" Finish: Powder Coated
Hoist Mount: Hook Mounted - No Trolley Thermal Protection: yes
Brake: Multiple Disc Motor Housing Width: 6-13/16"
Min. Between Hooks: 13-7/8" Hz: 60
Phase: 3 Includes: Chain Container
Color: Blue Standards: CSA and HMI certified
Load Capacity: 250 kg. Lubrication: Maintenance Free for Up to 10 Yr.
Hoist Lift: 16 ft. Electric Hoist Item: Chain Hoist
Control Cord: 2 to 12 ft. Trolley Configuration: Hook Mounted - No Trolley
Lift Speed: 32/8 fpm Reeving: 1
Voltage: 230V Clutch: Overload Limiting
Housing Length: 10-1/2" Number of Speeds: 2
Motor HP: 0.59 Item: Electric Chain Hoist
Classification: H4 Control: Push Button Pendant
Amps @ Low Volts: 3.3 Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

We also carry electric hoist crane accessories that can bring added functionality to your tasks. Take a look at the features for Demag Electric Chain Hoist. Load Capacity: 500 lb., Hoist Lift: 16 ft., Includes: Chain Container.

Reviews of Demag #DCPRO 2-250 1/1 H5